Shop All Knobs
Innovative Components
Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel
Mfr # GN6C----F7SB-21
Zoro # G2625366
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN6C----F7SB-21
- Zoro # G2625366
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.50" |
Length | 1.25" |
Thread Size | 3/8"-16 |
Overall Height | 1-1/4 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro,TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Fluted |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Features | Soft Touch Material |
Tap Type | Blind Hole |
Handle Type | Fluted |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-1/4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4909)
- WARNER Utility Scraper, 1 Blade, PK10 (356)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431322)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7SB-21)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1-1/2"L, Zinc Plated (GN4C1500K4--A21)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----4P7--21)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4B-21)
- J.W. WINCO GN6336.4-SK-50-M10-30 Star Knob (6336.4-SK-50-M10-30)
- Innovative Components Hand Knobs and Wheels