Shop All Knobs
Innovative Components
Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel
Mfr # GN6C----F7S--21
Zoro # G2908087
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.50"
- Finish Zinc Plated Component
- Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN6C----F7S--21
- Zoro # G2908087
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.50" |
Length | 1.25" |
Thread Size | 3/8"-16 |
Overall Height | 1-1/4 in |
Handle Dia. | 2-1/2 in |
Base Dia. | 1-1/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro,TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Fluted |
Tap Type (In.) | Thru |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Handle Type | Fluted |
Tap Type | Through Hole |
Features | Soft Touch Material |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1-1/4 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Soft Touch Material, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile PH1 Phillips Screwdriver (78949)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 4mm Tip, OAL 100mm (012011030)
- M-D Trowel Pointing 3-3/8X3-1/2 In (49124)
- VERMONT GAGE Pin Gage, Minus, 0.024 In, Black (911202400)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7S--21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap (GNH1-HEXRT5----)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 5/8"L, Zinc Plated (GN4C----K4DBN-R)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C10004P4--21)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob (GI1/2-1.5-B-PL5)
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20X30, D1= 25, External Thread, Steel, Black Plastic, Cap Black (K0155.4A2X30)
- Innovative Components Knobs