Shop All Knobs
Innovative Components
Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru, Locking Tap, Steel
Mfr # GN5C----F6-L-21
Zoro # G2482995
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C----F6-L-21
- Zoro # G2482995
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.375" |
Length | 1.25" |
Thread Size | 5/16"-18 |
Overall Height | 1-15/64 in |
Handle Dia. | 2-3/8 in |
Base Dia. | 1-1/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Locknut |
Material | Steel |
Style | Fluted |
Tap Type (In.) | Thru, Locking |
Item | Hand Knob |
Handle Material | Plastic, Steel |
Features | Able to Grasp and Turn |
Tap Type | Through Hole |
Handle Type | Fluted |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Locknut, Thread Size 5/16 In.-18, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 1-15/64 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5530)
- VAUGHAN Replc Saw Bld M/F 14Tpi (265RBM)
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN4C----F6-L-21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel (GN4C0625F2---21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 2-3/8" Dia. (GNH4-HEXF6-----)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 1/4", 5/16", M6, M8 Thread Size, 1-1/2" Dia., Blind Tap (GN4X-5X-B4--S--)
- J.W. WINCO GN6336.4-ST-40-M8-40 Star Knob (6336.4-ST-40-M8-40)
- Innovative Components Hand Knobs and Wheels