Shop All Knobs
Innovative Components
Fluted Knob, 3/8-16 Thread Size, 0.875"L, Blind Tap, Steel
Mfr # GN6C----F4-B-21
Zoro # G2689601
original price:
$2.29
6% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN6C----F4-B-21
- Zoro # G2689601
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 1.75" |
Length | 0.875" |
Thread Size | 3/8"-16 |
Overall Height | 55/64 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 1-3/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Fluted |
Tap Type (In.) | Blind |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Type | Fluted |
Handle Material | Plastic, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 3/8 In.-16, Handle Dia. 1-3/4 in, Base Dia. 1-1/4 in, Overall Height 55/64 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Mag Handle Slot/Awl Set, 6 Pc (58-0174)
- CRESCENT 9 Piece 3/8" Drive 6 Point Deep SAE Socket Set (CSAS6N)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- DEWALT #12 Countersink 7/32" Replacement Drill Bit (DW2540)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Blind Tap, Steel (GN5C----F4-B-22)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel (GN4C----F4-B-21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel (GN5C----5SAB-22)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel (GN5C----B7---22)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- Innovative Components Knobs