Shop All Knobs
Innovative Components
Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru, Locking Tap, Steel
Mfr # GN4C----F4-L-21
Zoro # G2680991
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 1.75"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----F4-L-21
- Zoro # G2680991
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 1.75" |
Length | 0.875" |
Thread Size | 1/4"-20 |
Overall Height | 55/65 in |
Handle Dia. | 1-3/4 in |
Base Dia. | 1-1/4 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Locknut |
Material | Steel |
Style | Fluted |
Tap Type (In.) | Thru, Locking |
Item | Hand Knob |
Tap Type | Through Hole |
Handle Material | Plastic, Steel |
Handle Type | Fluted |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Locknut, Thread Size 1/4 In.-20, Handle Dia. 1-3/4 in, Base Dia. 1-1/4 in, Overall Height 55/65 in, Tap Type Through Hole, Includes -, Standards -, Color Black, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive 12-point short socket 13MM (5413M)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- EKLIND 19mm Long Hex L Key (14638)
- IRWIN BIT DRILL 13/16""SPEEDBOR (88813)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 0.875"L, Thru, Locking Tap, Steel (GN5C----F4-L-21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----T5-B-21)
- INNOVATIVE COMPONENTS Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----TR6--21)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-B3-----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia. (GNH6-HEXF4-----)
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Gray (K0155.41015X20)
- Innovative Components Hand Knobs and Wheels