Shop All Knobs
Innovative Components
Fluted Knob, 1/2-13 Thread Size, 1.25"L, Blind Tap, Steel
Mfr # GN8C----F6-B-21
Zoro # G3058255
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN8C----F6-B-21
- Zoro # G3058255
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.25 |
Diameter | 2.375" |
Length | 1.25" |
Thread Size | 1/2"-13 |
Overall Height | 1-15/64 in |
Base Dia. | 1-1/4 in |
Handle Dia. | 2-3/8 in |
Details
Color | Black |
Finish | Zinc Plated Component |
Knob Type | Black Polypro Plastic, Steel Zinc Insert |
Material | Steel |
Style | Fluted |
Tap Type (In.) | Blind |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Material | Plastic, Steel |
Handle Type | Fluted |
Features | Able to Grasp and Turn |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Fluted, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/2 In.-13, Handle Dia. 2-3/8 in, Base Dia. 1-1/4 in, Overall Height 1-15/64 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Able to Grasp and Turn, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- GREENLEE Arbor, Hex, Fit HoleSaw 9/16in to 1-3/16in (37155)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel (GN5C----F6-B-22)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN5C----F6-L-21)
- INNOVATIVE COMPONENTS Shift Knob 3/8-16" Thread Size, 2.50"L (GN6C----S5-----)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Blind Tap, Steel (GN4C----F2-B-21)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.2A227X15)
- Innovative Components Knobs