Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In
Mfr # GN6X3500TR6DL21
Zoro # G2721311
original price:
$8.75
9% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 3 1/8 in
- Pin Dia. 3/8 in
- Knob Type Black Polypro Plastic, Coiled Lanyard
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN6X3500TR6DL21
- Zoro # G2721311
- Country of Origin Costa Rica
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/8 in |
Pin Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Knob |
Knob Type | Black Polypro Plastic, Coiled Lanyard |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Handle Material | Black Polypropylene |
Includes Attached Lanyard | Yes |
Handle Style | Rounded T-Knob |
Release Mechanism | Quick-Release Pull Out |
Shank Finish | Zinc |
System of Measurement | Inch |
Shank Material | Steel |
Lanyard Description | Coiled |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Quick-Release Pull Out, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 20,000 rpm (CP3000-420F)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT3252HQ CA525)
- CRESCENT PLIER 10"" FENCE DIAMOND (193410CVN)
- WELLER Crescent 1/8 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS0N)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/4 In, 3 3/4 In (GN4X4000T5-D-21)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 5/16, SS (GL5X1000T----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1 In, 1/4 (GL4X1000R----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel (GL5X2000T----01)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 2 In (GN4X2250TR6DL21)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 3/16, SS (GL3X1500R----X0)
- J.W. WINCO GN417-8-B Indexing Plunger Without Rest (417-8-B)
- Innovative Components Detent, Lock, Pop And Plunger Pins