Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Detent Pin, 2.25 In Rd T, 1/2 In, 3 1/4 In
Mfr # GN8X3750TR6DL21
Zoro # G3268824
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 3 1/4 in
- Pin Dia. 1/2 in
- Knob Type Black Polypro Plastic, Coiled Lanyard
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN8X3750TR6DL21
- Zoro # G3268824
- Country of Origin Costa Rica
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/4 in |
Pin Dia. | 1/2 in |
Length | 4-1/4" |
Tip Length | 1" |
Details
Item | Quick Release Pin |
Style | Knob |
Knob Type | Black Polypro Plastic, Coiled Lanyard |
Material | Low Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Lanyard Description | Coiled |
Shank Finish | Zinc |
Release Mechanism | Quick-Release Pull Out |
Shank Material | Steel |
Handle Material | Black Polypropylene |
Includes Attached Lanyard | Yes |
Handle Style | Rounded T-Knob |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Quick-Release Pull Out, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Standard (GP1326M)
- WILLIAMS 1/4" Drive Socket Set, 12 pcs (MSM-12HRC)
- SENCO Pneumatic Tool Oil 8 Oz (PC0101)
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In (GN4X3250T5-D-21)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 9/16 In, Pin 3/8 In (PR6X----OVL--70)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 1.14 In, 1/4-20, w/Patch (GP4C---R--V--21)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/4 (GL4X2000R----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2.5 In, 1/2 (GL8X2500R----X0)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 3.5 Grip, SS (GL6X3500L----X0)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7122)
- Innovative Components Detent, Lock, Pop And Plunger Pins