Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In
Mfr # GN8X3000T5-D-21
Zoro # G2913696
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 2 1/2 in
- Pin Dia. 1/2 in
- Knob Type Black Polypro Plastic
- Material Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN8X3000T5-D-21
- Zoro # G2913696
- Country of Origin Costa Rica
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Knob |
Knob Type | Black Polypro Plastic |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Release Mechanism | Quick-Release Pull Out |
Shank Material | Steel |
Handle Material | Black Polypropylene |
Shank Material Grade | Ungraded |
Shank Finish | Zinc |
System of Measurement | Inch |
Handle Style | T-Handle |
Description
Quick Release Pin, Quick-Release Pull Out, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2722-20, 48-11-1850)
- VERMONT GAGE Pin Gage, Plus, 0.050 In, Black (911105000)
- MAYHEW Professional Hose Clamp Pliers With Flex Cable (28680)
- OX TOOLS Pro 4.5" PC15 Sandwich Tuck Point Blade, 5/8"-7/8" Bore (OX-PCTP-4.5)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----DMD--70)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 3-1/2, 1/2, SS (GL8X3500B----X0)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1, 3/8, SS (GL6X1000R----X0)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7145)
- Innovative Components Detent, Lock, Pop And Plunger Pins