Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Button Handle Lock Pin w/Ring, 1, 1/4, SS
Mfr # GL4X1000B----X0
Zoro # G3256951
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Button Handle
- Grip Length 1 in
- Pin Dia. 1/4 in
- Knob Type Positive Locking Pin
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL4X1000B----X0
- Zoro # G3256951
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | Button Handle |
Knob Type | Positive Locking Pin |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Handle Style | Button Handle |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWT2)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 14 pcs (4638)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #10 (C15940)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (731)
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.44 In, 1/4-20, 0.19 (GP4C--SR-----21)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/4, SS (GL4X1500B----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 3 In (GN4X3250TR6DL21)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.0 Grip, SS (GL4X1000L----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 2 In (GN4X2250TR6DL21)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 5/16, SS (GL5X2500T----X0)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3140)
- Innovative Components Detent, Lock, Pop And Plunger Pins