Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 3/8 X 3.5 Grip, SS
Mfr # GL6X3500L----X0
Zoro # G4267636
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 1/2 in
- Pin Dia. 3/8 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GL6X3500L----X0
- Zoro # G4267636
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short (51916)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (SS-1/2D1/2)
- BEST WAY TOOLS Bit Insert #2 Phillips (84005)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- P (46786)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.5 Grip, SS (GL8X2500L----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 1/2, SS (GL8X2000T----X0)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In (GN8X3000T5-D-21)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 1/2, SS (GL8X1500B----X0)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7171)
- Innovative Components Detent, Lock, Pop And Plunger Pins