Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 3/8 X 2.5 Grip, SS
Mfr # GL6X2500L----X0
Zoro # G4262912
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 1/2 in
- Pin Dia. 3/8 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GL6X2500L----X0
- Zoro # G4262912
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- VERMONT GAGE Pin Gage, Minus, 0.195 In, Black (911219500)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 3/8 (GL6X1500R----X0)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 1/2-13 (GP8C--SM--L--70)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 2 In (GN4X2250TR6DL21)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.63 In, 3/8-16, 0.28 (GP6C--SK3----21)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-116)
- Innovative Components Detent, Lock, Pop And Plunger Pins