Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 3/8 X 2.0 Grip, SS
Mfr # GL6X2000L----X0
Zoro # G4264967
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 3/8 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GL6X2000L----X0
- Zoro # G4264967
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Gold SS, 13"x5 (PLE460PF)
- NANUK CASES Case with Lid Organizer Divider, Yellow, 920S-060YL-0A0 (920S-060YL-0A0)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706)
- UNIVERSAL TOOL 3/8" Drill (UT8895)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 3/8, SS (GL6X2000T----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500T----X0)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/2 X 2.5 Grip, SS (GL8X2500L----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/2, 2 In Alum (GL8X1500T----01)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- Innovative Components Detent, Lock, Pop And Plunger Pins