Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS
Mfr # GL4X1500L----X0
Zoro # G4265721
original price:
$18.00
6% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 1/2 in
- Pin Dia. 1/4 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL4X1500L----X0
- Zoro # G4265721
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 3/4" (HS6NC-3/4-82)
- BIG HORN 21 Oz Curved Handle Framing Hammer (BJ21FM) (15101)
- EXCEL BLADES 30° Snap Blade, 9mm Snap Knife Utility Replacement Blade, 10pcs., 6pk. (20030)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/8, SS (GL6X1000B----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 3/8, 2 In Alum (GL6X1500T----01)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/4 In, 2 In (GN4X2250TR6DL21)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 1/2 In, Pin 5/16 In (PR5X----DMD--70)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----DMD--70)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2.5 In, 1/2 (GL8X2500R----X0)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308A6)
- Innovative Components Detent, Lock, Pop And Plunger Pins