Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 1/4 X 1.0 Grip, SS
Mfr # GL4X1000L----X0
Zoro # G4261582
original price:
$17.00
10% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 in
- Pin Dia. 1/4 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL4X1000L----X0
- Zoro # G4261582
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- NANUK CASES Yellow Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010YL-0A0)
- RIDGID Chip Pan Hangar Assembly (26847)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 1/2 In, 3 1/4 In (GN8X3750TR6DL21)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2, 5/16, Steel (GL5X2000T----01)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 3/16, SS (GL3X1500R----X0)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 (GN6X3500B3-D-21)
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- Innovative Components Detent, Lock, Pop And Plunger Pins