Shop All Detent, Lock, Pop And Plunger Pins
Innovative Components
Ball Lock Pin L Hndle, 1/2 X 3.0 Grip, SS
Mfr # GL8X3000L----X0
Zoro # G4268905
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 in
- Pin Dia. 1/2 in
- Knob Type L Handle
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GL8X3000L----X0
- Zoro # G4268905
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | L Handle |
Material | 17-4 Stainless Steel |
Includes | Split Ring Attached To Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
Description
Quick Release Pin, Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Insert, Triangle, TPG 322 TN610 (TPG322TN610)
- IRWIN Self Alignment Tap & Die Set, 116 pc (1841432)
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- BON TOOL Bon 12-507 Screed, Mag 2" X 4", 20 Foot (12-507)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 5/16, SS (GL5X2000B----X0)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 5/16, SS (GL5X1500B----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3.5, 1/2, 2 In Alum (GL8X3500T----01)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 1-1/2, 3/8, SS (GL6X1500B----X0)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1/2, 3/16, Steel (GL3X0500T----01)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 1/4, SS (GL4X1000B----X0)
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- Innovative Components Detent, Lock, Pop And Plunger Pins