Shop All Knobs
Innovative Components
Ball Knob Soft Touch, 5/8-11 Thread Size, 1.75"L, Steel
Mfr # GN1C----B7SL-21
Zoro # G2735354
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 1.875"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro, TPE Overmold,Steel Zinc Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN1C----B7SL-21
- Zoro # G2735354
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 1.875" |
Length | 1.75" |
Thread Size | 5/8"-11 |
Overall Height | 1-3/4 in |
Base Dia. | 1 in |
Handle Dia. | 1-7/8 in |
Details
Color | Black |
Finish | Satin, Zinc Plated Component |
Knob Type | Black Polypro, TPE Overmold,Steel Zinc Locknut |
Material | Steel |
Style | Soft Touch Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Tap Type | Blind Hole |
Handle Type | Ball |
Handle Material | Polypropylene, Steel |
Features | No-Slip Grip, Soft Touch Material |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Polypropylene, Steel, Mounting Type Locknut, Thread Size 5/8 In.-11, Handle Dia. 1-7/8 in, Base Dia. 1 in, Overall Height 1-3/4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Soft Touch Material, Finish Satin, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- KYOCERA Grooving Insert, GDGS 3020N020NB KPD001 Grade PCD (GDGS3020N020NBKPD001)
- GENERAL TOOLS SCREWDRIVER RATCHET OFFSET 1/4STPHIL (GN807SX)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN8C----4P7QR90)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1"L, Steel (GN5C----3P4L-21)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 5/16-18 Thread Size, 2"L, Steel (GN5C----S3--S22)
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- Innovative Components Hand Knobs and Wheels