Shop All Knobs
Innovative Components
Ball Knob Soft Touch, 1/4-20 Thread Size, 1.125"L, Steel
Mfr # GN4C----B2S--21
Zoro # G3139297
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.625
- Color Black
- Diameter 1.25"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN4C----B2S--21
- Zoro # G3139297
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.625 |
Diameter | 1.25" |
Length | 1.125" |
Thread Size | 1/4"-20 |
Overall Height | 1-1/8 in |
Handle Dia. | 1-1/4 in |
Base Dia. | 5/8 in |
Details
Color | Black |
Finish | Satin, Zinc Plated Component |
Knob Type | Black Polypro, TPE Overmold, Steel Zinc Insert |
Material | Steel |
Style | Soft Touch Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Type | Ball |
Tap Type | Blind Hole |
Handle Material | Polypropylene, Steel |
Features | No-Slip Grip, Soft Touch Material |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-1/4 in, Base Dia. 5/8 in, Overall Height 1-1/8 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Soft Touch Material, Finish Satin, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 9/16 in Size, Deep Socket, black oxide (6950)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-20-5PK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----B2S--21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M6 Thread Size, 2" Dia., Thru Tap (GNH4-HEXRT5----)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1-1/4"L, Blind Tap, Steel (GN5C----5S3B-22)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Blind Tap, Steel (GN6C----F6-B-21)
- INNOVATIVE COMPONENTS Long Tapered Knob, 3/8-16 Thread Size, 3.875"L, Steel (GN6C----L2---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C1500T5---21)
- BIG HORN 5 Star Thru Knob Thread 5/16-18 (19708B)
- Innovative Components Hand Knobs and Wheels