Shop All Knobs
Innovative Components
Ball Knob, 5/16-18 Thread Size, 1.75"L, Steel
Mfr # GN5C----B7---22
Zoro # G2526063
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.00
- Color Black
- Diameter 1.875"
- Finish Satin, Zinc Yellow Chromate Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN5C----B7---22
- Zoro # G2526063
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 1.00 |
Diameter | 1.875" |
Length | 1.75" |
Thread Size | 5/16"-18 |
Overall Height | 1-3/4 in |
Base Dia. | 1 in |
Handle Dia. | 1-7/8 in |
Details
Color | Black |
Finish | Satin, Zinc Yellow Chromate Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Material | Polypropylene, Steel |
Tap Type | Blind Hole |
Handle Type | Ball |
Features | No-Slip Grip |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 1-7/8 in, Base Dia. 1 in, Overall Height 1-3/4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Finish Satin, Zinc Yellow Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Round Die Stock, 1-1/2" dia., Adjustable (12435)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT Battery, 18V, Li-ion, 6 Ah, Includes Charger (48-11-1862, 48-59-1806)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 13/16" x 25"L, SDS Max (DXS5048)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic (GNH1-HEX5SA----)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 2-3/8" Dia. (GNH5-HEXF6-----)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel (GN4C1750F6---21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 2-1/4" Dia., Plastic (GNH2-HEX5SA----)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1-1/2"L, Zinc Plated (GN4C1500K4--A21)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, M6 Thread Size, 2" Dia., Thru Tap (GNH4-HEXRT5----)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C12504S5-S21)
- Innovative Components Hand Knobs and Wheels