Shop All Knobs
Innovative Components
Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel
Mfr # GN4C----B5---21
Zoro # G3168505
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.625"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----B5---21
- Zoro # G3168505
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 1.625" |
Length | 1.50" |
Thread Size | 1/4"-20 |
Overall Height | 1-1/2 in |
Base Dia. | 3/4 in |
Handle Dia. | 1-5/8 in |
Details
Color | Black |
Finish | Satin, Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Type | Ball |
Tap Type | Blind Hole |
Features | No-Slip Grip |
Handle Material | Polypropylene, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-5/8 in, Base Dia. 3/4 in, Overall Height 1-1/2 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Finish Satin, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Low Weight Pistol Grip Impact Wrench, 1In (ACA1870-P)
- IRWIN Three Piece Tap Kit, 1/4"-20, HCS (2620)
- WILLIAMS Williams Pinch Bar, 3/4" Flat, 24" (C-80A)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob (GI5/16-1.5-BPL5)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 3/8-16 Thread Size, 2.25"L, Steel (GN6C2250R5--S21)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- INNOVATIVE COMPONENTS Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L (GN4X-5X-B3-----)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 8-32 Thread Size, 0.875"L, Steel (GN82----B1S--22)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000F4---21)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X50)
- Innovative Components Hand Knobs and Wheels