Shop All Knobs
Innovative Components
Ball Knob, 1/4-20 Thread Size, 1.375"L, Steel
Mfr # GN4C----B4---21
Zoro # G2804523
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.50"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN4C----B4---21
- Zoro # G2804523
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 1.50" |
Length | 1.375" |
Thread Size | 1/4"-20 |
Overall Height | 1-3/8 in |
Base Dia. | 3/4 in |
Handle Dia. | 1-1/2 in |
Details
Color | Black |
Finish | Satin, Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Features | No-Slip Grip |
Tap Type | Blind Hole |
Handle Type | Ball |
Handle Material | Polypropylene, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-1/2 in, Base Dia. 3/4 in, Overall Height 1-3/8 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Finish Satin, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK26 (DWANGFT26SET)
- CHANNELLOCK 9-3/8" Cable Cutter, Shear Cut (911CB)
- REGAL CUTTING TOOLS M5 x 0.8 D4 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072332MS)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- INNOVATIVE COMPONENTS Ball Knob, 8-32 Thread Size, 1/3"L, Steel (GN82----B0---22)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1/3"L, Steel (GN4C----B0-L-21)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN8C----4P7QR90)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000F4---21)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T5---21)
- Innovative Components Hand Knobs and Wheels