Shop All Knobs
Innovative Components
Ball Knob, 1/4-20 Thread Size, 1.25"L, Steel
Mfr # GN4C----B3---21
Zoro # G2746432
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.75
- Color Black
- Diameter 1.375"
- Finish Satin, Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innovative Components
- MFR # GN4C----B3---21
- Zoro # G2746432
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.75 |
Diameter | 1.375" |
Length | 1.25" |
Thread Size | 1/4"-20 |
Overall Height | 1-1/4 in |
Handle Dia. | 1-3/8 in |
Base Dia. | 3/4 in |
Details
Color | Black |
Finish | Satin, Zinc Plated Component |
Knob Type | Black Polypro Plastic,Steel Zinc Insert |
Material | Steel |
Style | Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Handle Type | Ball |
Features | No-Slip Grip |
Tap Type | Blind Hole |
Handle Material | Polypropylene, Steel |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Polypropylene, Steel, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-3/8 in, Base Dia. 3/4 in, Overall Height 1-1/4 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Finish Satin, Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- AMERICAN SAW & MFG 8 Diamond Recip Blade (10833800RDG)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40138)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR3)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----B3---21)
- INNOVATIVE COMPONENTS Ball Knob, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7-L-21)
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----PL5--21)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 2-3/8" Dia. (GNH5-HEXF6-----)
- INNOVATIVE COMPONENTS Snap Lock T Knob, 1/4" Thread Size, 1-1/4" Dia., Thru Tap (KNH1-HEXTH1----)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2---22)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- Innovative Components Knobs