Shop All Knobs
Innovative Components
Ball Knob, 10-24 Thread Size, 1/3"L, Brass
Mfr # GN04----B0---90
Zoro # G3198361
product price: $0.60
/ea
Sold in multiples of 10 for $6.00
$6.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.375
- Color Black
- Diameter 0.75"
- Finish Satin
- Knob Type Black Polypro Plastic,Brass Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innovative Components
- MFR # GN04----B0---90
- Zoro # G3198361
- Country of Origin Costa Rica
- Category Knobs
Dimensions
Base Dia. (In.) | 0.375 |
Diameter | 0.75" |
Length | 0.75" |
Thread Size | #10-24 |
Overall Height | 45/64 in |
Base Dia. | 3/8 in |
Handle Dia. | 3/4 in |
Details
Color | Black |
Finish | Satin |
Knob Type | Black Polypro Plastic,Brass Insert |
Material | Brass |
Style | Ball |
Tap Type (In.) | Blind |
Item | Hand Knob |
Features | No-Slip Grip |
Handle Material | Brass, Polypropylene |
Tap Type | Blind Hole |
Handle Type | Ball |
System of Measurement | Inch |
Description
Hand Knob, Handle Type Ball, Handle Material Brass, Polypropylene, Mounting Type Threaded Insert, Thread Size #10-24, Handle Dia. 3/4 in, Base Dia. 3/8 in, Overall Height 45/64 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features No-Slip Grip, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Apollo 69PTBJ0010C Cinch Clamp Tool, 3/8 to 1 in Crimping, Comfort-Grip Handle (69PTBJ0010C)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 3/8-16 Thread Size, 2.50"L, Steel (GN6C----S5--S21)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1"L, Thru Tap, Steel (GN6C----T5---21)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C07505S3--21)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 1/4-20 Thread Size, 1.125"L, Steel (GN4C10004P7--21)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.75"L, Steel (GN5C0750F2---21)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel (GN4C1000T5---21)
- Innovative Components Knobs