Innovation Pet 242673 Extreme Walk in Barn Coop
Mfr # 242673
Zoro # G303955837
Product Information
- Brand Innovation Pet
- MFR # 242673
- Zoro # G303955837
- UPC # 852260006762
- Country of Origin China
- Category Farm Animal Supplies
Description
Coops & feathers, extreme walk in walk in barn coop, unique lay out with 2 separated areas & 2 separate entrances, you can enter from the backyard area or directly into the barn from full sized doors, backyard area gives your flock plenty of room to roam around & get some fresh air when the barn is all closed in, with access through a small chicken door at the bottom of the barn, barn area is where you will find the nesting & roosting areas plenty of room for up to 24 chickens, depending on breed, free range door allows the flock to roam free as they wish & is closeable when it is time for the flock to get back in the barn, inside are 2 full sized windows for ventilation, outside assembled dimensions: 140.6" X 108.3" X 96"
Features- Exterior nesting bays allow easy access to eggs
- Free range door
- Dimension: 140.6" x 108.3" x 96"
- Weight: 545 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Steel Garden Cart, 1200 lb. (LGLP24369PG)
- MTD Dipstick Asm-Compl (631-05020AP)
- ANDERSON MARINE Anderson Marine 56-15R 452 and 452L Side Marker - Replacement Lens (56-15R)
- ORBIT IRRIGATION 5670 sq. ft. Plastic Wheeled Base Impact Sprinkler (7005529)
- INNOVATION PET Innovation Pet 242674 Extra Large Chicken Coop; Light Green with Cream Trim & Red Door (242674)
- PINPOINT 28122 16.90 in. Hay Hook (PI2069354)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- BICKMORE American Venice Turpentine 16 oz. (280)
- MILLER MFG Duraflex Rubber Pan 2 qt. (1122-2QT)
- HOUNDSABUESO 1.5 HP Chicken Plucker (HO2668250)
- JACKS IMPORTS Beta Stirrup Straps YELLOW 54" (79-YE-54)
- Innovation Pet Farm Animal Supplies