Shop All Desks
This Product is Discontinued
Innova
U Shaped Workstation, 84.9" D, Antigua, Melamine (Discontinued)
Mfr # 92850-52
Zoro # G0731637
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type U Shaped Workstation
- Overall Depth 84.9"
- Color Antigua
- Material Melamine
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 84.9" |
Width | 59.8" |
Height | 66.4" |
Details
Type | U Shaped Workstation |
Item | Station,U-Shape,White,Antigua |
Color | Antigua |
Material | Melamine |
Number of Drawers | 2 |
Number of Pedestals | 1 |
Top Material | Melamine |
Series | Innova |
Description
Station,U-Shape,White,Antigua
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.