Shop All Desks
This Product is Discontinued
Innova
Executive Desk, 25.9" D, Antigua, Melamine (Discontinued)
Mfr # 92800-2152
Zoro # G0732160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Executive Desk
- Overall Depth 25.9"
- Color Antigua
- Material Melamine
- Height 30.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 25.9" |
Height | 30.4" |
Width | 59.8" |
Details
Type | Executive Desk |
Item | Executive Desk,Innova,White,Antigua |
Color | Antigua |
Material | Melamine |
Series | Innova |
Top Material | Melamine |
Description
Executive Desk,Innova,White,Antigua
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.