Shop All Turnout Gear
Innotex
Firefighters Gloves, S/M, Black, PR
Mfr # INNOTEX815
Zoro # G3205423
product price: $97.35
/pr
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Size S/M
- Palm Material Cowhide Leather
- Back Material Cowhide Leather
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # INNOTEX815
- Zoro # G3205423
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | S/M |
Glove Size | S/M |
Details
Application | Firefighting |
Item | Firefighters Gloves |
Palm Material | Cowhide Leather |
Back Material | Cowhide Leather |
Color | Black |
Cuff | Wristlet |
Lining | Pro-Tect(TM) |
Thumb Style | Pivot |
Design | 2D Pattern |
Standards | NFPA 1971 2018 |
Features | Glove Inserts for Thermal Protection |
Description
Firefighting, Firefighters Gloves, Wristlet Cuff, S/M, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Pro-Tect(TM), Pivot Thumb Style, Design 2D Pattern, Standards NFPA 1971 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H80 (476H80)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size L (UHV563-L-YB)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue (1246075)
- INNOTEX Fire Hood, Deluxe Style, 20 in.L, Black (HINNO374)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- INNOTEX Fire Hood, Fitted Style, 18-1/4 in.L, Black (HINNO314)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- SHELBY Firefighters Gloves, XL, Blue, PR (5228)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- Innotex Workwear and Protective Clothing