Shop All Turnout Gear
Innotex
Firefighters Gloves, L, Black/Silver, PR
Mfr # INNOTEX885S
Zoro # G3203104
product price: $260.99
/pr
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting
- Size L
- Palm Material Kangaroo
- Back Material Cowhide Leather
- Cuff Wristlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # INNOTEX885S
- Zoro # G3203104
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | L |
Glove Size | L |
Details
Application | Firefighting |
Item | Firefighters Gloves |
Palm Material | Kangaroo |
Back Material | Cowhide Leather |
Cuff | Wristlet |
Color | Black/Silver |
Lining | Crosstech(TM) |
Thumb Style | Pivot |
Features | Glove Inserts for Thermal Protection |
Design | 3D Pattern |
Standards | NFPA 1971 2018 |
Description
Firefighting, Firefighters Gloves, Wristlet Cuff, L, Black/Silver, Kangaroo Palm Material, Cowhide Leather Back Material, Lining Crosstech(TM), Pivot Thumb Style, Design 3D Pattern, Standards NFPA 1971 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 6 (8606700)
- BEKINA Knee Boots, 6, D, Pull On, Plain, PR (X210GB-6)
- KEYSTONE SAFETY Heavy Duty Latex Boot/Shoe Covers, Orange, XL, 25 Pairs/Case (BC-RBR-OR-XL-25PR)
- INNOTEX Fire Hood, Regular Style, 20 in.L, Black (HINNO334)
- INNOTEX Fire Hood, Deluxe Style, 20 in.L, Black (HINNO374)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- ZORO SELECT Large Hose Washer, 2.5 In. NST, Aluminum (6ATL2)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- Innotex Turnout Gear