Shop All Flame Resistant Hoods
Innotex
Fire Hood, Tan/Blue, M/L, 21" L
Mfr # INNOTEX GRAY 25
Zoro # G3629194
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Style Universal
- Length 21 in
- Material PBI(R)/Lenzing FR(R)
- Fabric Weight 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # INNOTEX GRAY 25
- Zoro # G3629194
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | M/L |
Length | 21 in |
Details
Item | Fire Hood |
ATPV Rating | Not Rated |
Style | Universal |
Color | Tan/Blue |
Material | PBI(R)/Lenzing FR(R) |
Fabric Weight | 8 oz |
Standards | NFPA 1971 - 2018 |
Features | Carcinogenic Particulate Blocking Layer |
Description
Fire Hood, Universal, Size M/L, Length 21 in, Tan/Blue, Fabric Weight 8 oz, Material PBI(R)/Lenzing FR(R), ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 1971 - 2018
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (201615)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- EDWARDS SIGNALING Air Sampling Tube, 36 In. (SD-T36)
- INNOTEX Fire Hood, Natural, Nomex (HINNO313)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- INNOTEX Fire Hood, Regular, 21 In, Natural (HINNO331)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- INNOTEX Fire Hood, Gold, PBI (HINNO337)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R) (H12NK)
- Innotex Workwear and Protective Clothing