Shop All Turnout Gear
Innotex
Fire Hood, Regular Style, 20 in.L, Black
Mfr # HINNO334
Zoro # G2030449
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Black
- Length 20 in
- Material Nomex/Lenzing
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # HINNO334
- Zoro # G2030449
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | Universal |
Length | 20 in |
Length (Straight Wireway) | 20 in |
Details
Item | Fire Hood |
Color | Black |
Material | Nomex/Lenzing |
ATPV Rating | Not Rated |
Standards | NFPA 2018 Edition |
Fabric Weight | 8 oz |
Style | Regular |
Description
Fire Hood, Regular, Size Universal, Length 20 in, Black, Fabric Weight 8 oz, Material Nomex/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- CONDOR Safety Glasses, Clear Anti-Scratch (1FYZ1)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-TRPNT-Y2X)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- INNOTEX Fire Hood, Deluxe Style, 20 in.L, Black (HINNO374)
- SHELBY Firefighters Gloves, S, Pigskin Lthr, PR (5226S)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- FIRE-DEX Turnout Coverall, Tan, M (FS1C007000M)
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- SHELBY Firefighters Gloves, M, Pigskin Lthr, PR (5225 M)
- Innotex Workwear and Protective Clothing