Shop All Flame Resistant Hoods
Innotex
Fire Hood, Natural, Nomex/Lenzing
Mfr # HINNO311
Zoro # G8526235
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Style Fitted
- Length 18 in
- Color natural
- Material Nomex/Lenzing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # HINNO311
- Zoro # G8526235
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Length | 18 in |
Details
Item | Fire Hood |
ATPV Rating | Not Rated |
Style | Fitted |
Color | natural |
Material | Nomex/Lenzing |
Standards | NFPA 2018 Edition |
Fabric Weight | 8 oz |
Description
Fire Hood, Fitted, Length 18 in, Natural, Fabric Weight 8 oz, Material Nomex/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Neck and Face Cooling Band, High-Visibility Yellow (60465)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, Large (737C-E L)
- CONDOR Gloves, Chemical Resistant, Neoprene, XL, PR (60KV26)
- SIGNMISSION Sign, 3.5" H, For Patient Safety No Cell Phone Use In Sign, Landscape, NS-D-35-L-12861-10PK (OS-NS-D-35-L-12861-10PK)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gold, PBI (HINNO337)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- HOT RODS FR Treated Until Washed Knit Cap, Blue (LA405)
- Innotex Workwear and Protective Clothing