Shop All Flame Resistant Hoods
Innotex
Fire Hood, Natural, Nomex
Mfr # HINNO313
Zoro # G9172475
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Fitted
- ATPV Rating Not Rated
- Length 18 in
- Color natural
- Material Nomex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # HINNO313
- Zoro # G9172475
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Length | 18 in |
Details
Item | Fire Hood |
Style | Fitted |
ATPV Rating | Not Rated |
Color | natural |
Material | Nomex |
Fabric Weight | 8 oz |
Standards | NFPA 2018 Edition |
Description
Fire Hood, Fitted, Length 18 in, Natural, Fabric Weight 8 oz, Material Nomex, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- CAROLINES TREASURES 24 x 36 in. Golden Retriever Doormat (SS8852JMAT)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0297-ED_14x10 (LCU4-0297-ED_14x10)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- INNOTEX Fire Hood, Deluxe, 21 In, Natural (HINNO373)
- INNOTEX Fire Hood, Gray/Red, XL, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Neoprene, Universl (6827)
- Innotex Flame Resistant Hoods