Shop All Flame Resistant Hoods
Innotex
Fire Hood, Gold, PBI
Mfr # HINNO337
Zoro # G9537692
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Style Regular
- Length 21 in
- Color Gold
- Material PBI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # HINNO337
- Zoro # G9537692
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Length | 21 in |
Details
Item | Fire Hood |
ATPV Rating | Not Rated |
Style | Regular |
Color | Gold |
Material | PBI |
Fabric Weight | 6 oz |
Standards | NFPA 2018 Edition |
Description
Fire Hood, Regular, Length 21 in, Gold, Fabric Weight 6 oz, Material PBI, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19221)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- DENTEC Particulate Pad Filter Assemby 4pk (158-T-50)
- BRADY Binder Holder, 14 In. W, 9 In. H (17463)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- INNOTEX Fire Hood, Natural, Nomex (HINNO333)
- INNOTEX Fire Hood, Regular, 21 In, Natural (HINNO331)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- Innotex Arc Flash and Flame Resistant Clothing