Shop All Flame Resistant Hoods
Innotex
Fire Hood, Deluxe, 21 In, Natural
Mfr # HINNO373
Zoro # G8526244
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deluxe
- ATPV Rating Not Rated
- Length 21 in
- Color natural
- Material Nomex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innotex
- MFR # HINNO373
- Zoro # G8526244
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Length | 21 in |
Details
Item | Fire Hood |
Style | Deluxe |
ATPV Rating | Not Rated |
Color | natural |
Material | Nomex |
Fabric Weight | 8 oz |
Standards | NFPA 2018 Edition |
Description
Fire Hood, Deluxe, Length 21 in, Natural, Fabric Weight 8 oz, Material Nomex, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards NFPA 2018 Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Do Not Litter - No Lit (A-1218 Do Not Litter - No Lit)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29085)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gray/Blue, M/L, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- INNOTEX Fire Hood, Tan/Blue, M/L, 21" L (INNOTEX GRAY 25)
- INNOTEX Fire Hood, Gold, PBI (HINNO337)
- INNOTEX Fire Hood, Natural, Nomex (HINNO313)
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR (C SB SC BEE 289)
- Innotex Arc Flash and Flame Resistant Clothing