Shop All Polybag Sealers
Innoseal
Professional Crystal Sealer, Bag Sealing Machine
Mfr # 15928
Zoro # G403674713
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear/white
- Material ABS
- Includes Includes one roll of tape and paper pre-loaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Innoseal
- MFR # 15928
- Zoro # G403674713
- UPC # 814624020098
- Country of Origin Netherlands
- Category Polybag Sealers
Details
Color | clear/white |
Material | ABS |
Includes | Includes one roll of tape and paper pre-loaded |
Description
The Innoseal Professional Crystal Sealer is a tamper-evident bag closing system which uses a unique, re-sealable tape and paper combination to seal plastic bags. Fast, easy and safe, the InnoSealer comes preloaded with closures and is ready to use. The Professional Crystal Sealer reduces labor costs and the risk of carpel tunnel syndrome. Constructed of durable ABS plastic with a white base and clear front, the system is self-contained. There is no waste (wire ties or plastic tabs on the floor). Increase your bottom line by cutting your labor costs when you use the Professional Crystal Sealer!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Cork Roll, 48 x 24 (103)
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- INTERTAPE Carton Tape, Clear, 2 In. x 110 Yd., PK36 (84731G)
- BUSINESS SOURCE Thermal Print Thermal Paper 2 1/4" x 85 ft, PK3 (25347)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- SEALER SALES 1-1/4in. x 36yds 5mil PTFE Cover (TC-125-5-36)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- SEALER SALES 24 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width (FS-600H)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-520H)
- Innoseal Polybag Sealers