Shop All Packing Tapes
Innoseal
Innoseal Original Refill, 84 Sets of Tape and Paper, Orange Paper
Mfr # 1037
Zoro # G804420131
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color orange
- Includes Includes 84 rolls of tape and 84 paper seal rolls
- Tape Paper Weight 12.8
- Features Reusable seals
- For Use With For use with the Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoseal
- MFR # 1037
- Zoro # G804420131
- UPC # 814624020531
- Country of Origin Netherlands
- Category Packing Tapes
Details
Color | orange |
Includes | Includes 84 rolls of tape and 84 paper seal rolls |
Tape Paper Weight | 12.8 |
Features | Reusable seals |
For Use With | For use with the Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine |
Application | Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more. |
Description
Refill set for use with Professional InnoSeal Bag Sealing Machines includes 84 rolls of clear tape and 84 paper seal rolls in orange color for international food safety labeling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 17 1/4" x 11 1/4" x 4", White, 25/Bundle (55VL23)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- BUSINESS SOURCE Paper, Roll, 2.25""X150', 100Pk (BSN28625)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- SCOTCH Packaging Tape, 2 x 800 in., Clear (145)
- SCOTCH Box Sealing Tape 371, Clear, 48, PK4 (371)
- PACER TECHNOLOGY MOUNTING TAPE STRPS 1.8"" (11710507)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- GORILLA GLUE 35 Yard Clear Packaging Tape 2-Pack Refills (TH311595)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- HOLLAND Light Duty Reinforced Water Activated Kraft Tape 2-3/4" x 450' Tan (H2070X450)
- Innoseal Packing Tape & Dispensers