Shop All Bollards
Innoplast
Yellow square bollard cover with black reflective stripes, 5 feet tall.
Mfr # 269SBK6560YBK
Zoro # G311594837
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 6 1/2'' x 60'' yellow square bollard cover with 2 1'' black reflective stripes! Made from low-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this square bollard cover is yellow and features 2 1'' recessed grooves with black reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Exterior Length: 6 7/8''Exterior Width: 6 7/8''Interior Length: 6 1/2''Interior Width: 6 1/2''Height: 61 3/16''Thickness: 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Bar and Pipe Truck, 1200 lb., 63" (975US)
- STRINGLINER Twine #18X270Ft White Twist Ny (35103)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 48 in. L (OPT-4824-3-6PH-95)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Red (CL1386BCNT)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YNT)
- ZORO SELECT Bollard, 10-1/4 in. L, 32 lb. (BOL-RF-36-4.5)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- GLOBAL INDUSTRIAL Spring Loaded Bollard, 42in H x 2-1/2in Diameter, Powder Coated Yellow (708176)
- Innoplast Bollards