Shop All Bollards
Innoplast
White square bollard cover with orange reflective stripes, 5 feet tall.
Mfr # 269SB2C6560WO
Zoro # G911594763
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 6 1/2'' x 60'' white square bollard cover with orange reflective stripes! Made from low-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this square bollard cover is white and features 2 1'' recessed grooves with orange reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Exterior Length: 6 7/8''Exterior Width: 6 7/8''Interior Length: 6 1/2''Interior Width: 6 1/2''Height: 61 3/16''Thickness: 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Hoist 800 LB 12vDC wire rope (12003)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Gray (2LU15)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK5/16LTCH (T9700524)
- ZORO SELECT Rope, 1200ft, Wht, 180lb., Nylon (430080-WHT-01200-05120)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- ZORO SELECT Post Sleeve, 6-1/2x6-1/2 In, 55In H, Yellow (SQ655YR)
- ZORO SELECT Bollard, 10-1/4 in. L, 32 lb. (BOL-RF-36-4.5)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Yellow (1736)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 48ftftH (670581)
- Innoplast Bollards