Shop All Bollards
Innoplast
IP Tuff Post 3'' x 42'' White Flexible Fixed Bollard W/ 3'' Yellow Reflective Stripes and Base TP3
Mfr # 269TP342WODYDYF
Zoro # G911594855
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you want to ensure safety on your property or near a job site this Innoplast Tuff Post 3'' x 42'' white flexible fixed bollard with yellow reflective stripes and base is right for the job. Made from flexible plastic this bollard post is resistant to ultraviolet light ozone and hydrocarbons. It's perfect for use in traffic delineation because this high-performance bollard has a reactive spring assembly that returns to the upright position after impact. The post is ideal for marking exit lanes as well as separating and restricting traffic and meets MUTCD standards.Designed for use in traffic delineation this bollard cover is white and features 2 3'' yellow reflective stripes made from tape. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard is designed to be attached to the Innoplast black rubber fixed base included which is installed using the standard anchor kit. The hardware to install the base is sold separately. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this Tuff Post bollard is perfect for your parking lot safety needs!Overall Dimensions:Diameter: 3''Height: 42''Base Dimensions:Length: 8''Width: 8''Height: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 3/32 In, 122 Copper (SL2-3TP)
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- ZORO SELECT Self Dumping Hopper, 5000 lb., Orange (30077 ORANGE)
- DAYTON General Purpose Hand Truck, 800 lb. (2NXA9)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- GLOBAL INDUSTRIAL Movable Bollard with Wheels, 42ftftH, Yellow (670768)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- VESTIL Steel Pipe Safety Bollard, 24 x 4-1/2" (BOL-24-4.5)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- Innoplast Warehouse Safety Guards & Protectors