Shop All Bollards
Innoplast
BollardGard 9 1/8'' x 72'' Gray Bollard Cover with White Reflective Stripes BC872GW
Mfr # 269BC872GW
Zoro # G911594527
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 9 1/8'' x 72'' gray bollard cover with white reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is gray and features 2 1'' white reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Exterior Diameter: 9 3/8''Interior Diameter: 9 1/8''Height: 72''Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- HAMILTON Rigid Caster, Md 8X4 Fs V-Grooved (R-MD-84FVH)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- ZORO SELECT Bollard, 4-1/2", 36 In. H, Silver (BOL-SS-36-4.5)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve 4 HDPE Dome Top, Red (238818RD)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, Y (DT452YRT)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Yellow (1735)
- Innoplast Warehouse Safety Guards & Protectors