Shop All Bollards
Innoplast
BollardGard 7 1/8'' x 72'' White Bollard Cover with Green Reflective Stripes BC772W-GRN
Mfr # 269BC772WGRN
Zoro # G511594620
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 7 1/8'' x 72'' white bollard cover with green reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is white and features 2 1'' green reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 7 3/8''Inside Diameter: 7 1/8''Height: 72''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- STREN-FLEX Eye And Eye Flat Websling High Viz-2 Ply, 2"X20Ft (EEF-2-902PHV-20)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300R)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- VESTIL Ductile Iron Decorative Bollard, 40x8 (BOL-CI-40-8)
- GLOBAL INDUSTRIAL Floor Stop Bollard w/Removable Caps, 4-1/2 Dia. x 48L, Yellow (670593)
- EAGLE MFG Round Steel Bollard Posts (1764)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386TNT)
- POST GUARD Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385CC)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- Innoplast Warehouse Safety Guards & Protectors