Shop All Bollards
Innoplast
BollardGard 7 1/8'' x 72'' Brown Bollard Cover with Yellow Reflective Stripes BC772BNY
Mfr # 269BC772BNY
Zoro # G811594658
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 7 1/8'' x 72'' brown bollard cover with yellow reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacing the post because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is brown and features 2 1'' yellow reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outer Diameter: 7 3/8''Inner Diameter: 7 1/8''Height: 72''Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Ladder Stabilizer (48589)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 8 in W, Nylon, Yellow (WB1-908-3)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Navy (406SOBC/NVY)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Lime Green (CL1386LL52)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- GLOBAL INDUSTRIAL Ribbed Bollard Sleeve, 6 Dia. x 56H, Yellow (670523YL)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- ZORO SELECT Bollard, Removable, 6", Carbon Steel, Yellow (IBP06040-Y-F)
- Innoplast Warehouse Safety Guards & Protectors