Shop All Bollards
Innoplast
BollardGard 7 1/8'' x 52'' Blue Bollard Cover with Yellow Reflective Stripes BC752BY
Mfr # 269BC752BY
Zoro # G511594361
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 7 1/8'' x 52'' blue bollard cover with yellow reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacement because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is blue and features 2 1'' yellow reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 7 3/8''Inside Diameter: 7 1/8''Height: 52''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 2600 lb Cap (EE30X10)
- BAL BAL 28010 X-Chock Tire Locking Chock - Single (28010)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EE1603NFX12)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- ZORO SELECT Bollard, Bolt Down, 4In Dia., 24In H, Silver (SS40-24TB-304)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385II)
- Innoplast Warehouse Safety Guards & Protectors