Shop All Bollards
Innoplast
BollardGard 4 11/16'' x 64'' Black Bollard Cover with Yellow Reflective Stripes BC464BKY
Mfr # 269BC464BKY
Zoro # G511594033
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 4 11/16'' x 64'' black bollard cover with yellow reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacement because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is black and features 2 1'' yellow reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 4 15/16''Inside Diameter: 4 11/16''Height: 64''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E20B4C2P6)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (273512)
- LOUISVILLE Straight Ladder, Fiberglass, Natural Finish, 300 lb Load Capacity (FH1006)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- GLOBAL EQUIPMENT Global Industrial„¢ Spring Loaded Bollard, 42 H x 2-1/2 Diameter, Powder Coated Yellow (SPBOL-42)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-6.5)
- VESTIL BOLLARD OPTION - SNAP HOOK (SNAP-H-25)
- Innoplast Warehouse Safety Guards & Protectors