Shop All Bollards
Innoplast
BollardGard 4 11/16'' x 52'' Yellow Bollard Cover with Orange Reflective Stripes BC452YO
Mfr # 269BC452YO
Zoro # G511594064
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 4 11/16'' x 52'' yellow bollard cover with orange reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacement because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is yellow and features 2 1'' orange reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 4 15/16''Inside Diameter: 4 11/16''Height: 52''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/8" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779255)
- US CARGO CONTROL 2" x 40' Winch Strap with Flat Hook, 240FH (240FH)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- ZORO SELECT Bollard Cover, Smooth Style, 55" H Overall (DT452YNT)
- ENPAC Post Sleeve, 4 In Dia., 52 In H, Yellow (79452YR)
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- GLOBAL INDUSTRIAL 24 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238794)
- Innoplast Warehouse Safety Guards & Protectors