Shop All Bollards
Innoplast
BollardGard 4 11/16'' x 52'' Light Gray Bollard Cover with Red Reflective Stripes BC452LGR
Mfr # 269BC452LGR
Zoro # G011594274
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
If you use bollard posts to ensure safety on your property and want to protect and make them more visible try this Innoplast BollardGard 4 11/16'' x 52'' light gray bollard cover with blue reflective stripes! Made from high-density polyethylene this BollardGard bollard cover is easy to clean UV stable and guaranteed against fading and cracking for five years. It's the perfect way to improve the visibility and appearance of your posts without painting or replacement because it prevents the damage that comes from long-term outdoor use.Made to protect existing wood or steel posts this bollard cover is light gray and features 2 1'' blue reflective stripes made from Scotchlite film. Its stylish design complements the aesthetics of any location and enhances visibility by catching the light of oncoming vehicles. This bollard sleeve is designed to slip over existing posts then be secured with adhesive GripperTabs which are included. Made to alert drivers and pedestrians to traffic patterns restricted areas and parking spaces this BollardGard bollard cover is perfect for your parking lot safety needs!Overall Dimensions:Outside Diameter: 4 15/16''Inside Diameter: 4 11/16''Height: 52''Wall Thickness: 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Replacement Rubber Tarp Strap Hooks: 100-Count Bag (RTHOOKS)
- LIFT-ALL Web Sling, Type 5, 9 ft L, 1 in W, Polyester, Silver (EN2801TX9)
- PEERLESS CHAIN 4/0 STR COIL YELLOW 400'/DRUM, 460114011 (460114011)
- BIL-JAX Shoring Post - Galvanized - 5'11" - 10'4" H (0051-032)
- INNOPLAST Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Red/No Tape, 4in x 52in, (BGAW452RN)
- POST GUARD Post Guard Bollard Cover CL1385FASSY, 412Dia X 52H, Yellow WWhite Tape (CL1385FASSY)
- ZORO SELECT Bollard, 5", 36 In. H, Yellow (1743PS)
- ZORO SELECT Post Sleeve, 6in, Yllw with Rd Stripes (1736YRS)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- BOSTON HARBOR Light Stake Sqr Solar Bollard (24189)
- POST GUARD Post Guard® Bollard Cover CL1386FF, 7" Dia. x 52"H, Yellow Without Tape (CL1386FF)
- Innoplast Bollards