Shop All Plastic Strapping
Innoplast
1500' x 1/2'' Yellow Polypropylene Strapping Kit with 100 Buckles SK
Mfr # 269SK
Zoro # G711518396
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Innoplast
- MFR # 269SK
- Zoro # G711518396
- Country of Origin United States
- Category Plastic Strapping
Description
Secure your Innoplast BumperWrap column protector around columns pole bases and other obstacles with this Innoplast 1500' x 1/2'' yellow polypropylene strapping kit with 100 buckles! This strapping is made with polypropylene and is ideal for securing loads against corners and walls. It also provides protection against abrasion and rough surfaces to a variety of structures.This strapping kit includes 1500' of 1/2'' polypropylene strapping which can be cut to the desired length to fit various sizes of pallets and bumper wraps as well as 100 plastic buckles . The strapping is easily attached to the buckles and can be adjusted and installed using the included tensioner. Protect your loads and maximize the life of your pallets and bumper wraps with this durable and reliable strapping kit!Kit Includes:- 1500' Polypropylene strapping- Hand tensioner- 100 Plastic bucklesOverall Dimensions:Length: 1500'Width: 5''
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
- U-MARK 100P Fine Line Marker Black (10201FL)
- DORAN Digital Platform Bench Scale 50 lb. Capacity (4350)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 14" x 8" x 6", Kraft, 25/Bundle (MD1486)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- ZORO SELECT Strapping, Polypropylene, 17.7 mil (2CXH1)
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 9,000', 1 Kit (PSJKIT)
- ZORO SELECT Strapping, Polypropylene, 9900 ft. L (2CXJ1)
- STRAP & WRAP Woven Polyester Strapping (66WXL)
- ZORO SELECT BKS W Plast Strap W/Buckle .5x15, PK500 (43NE44)
- ZORO SELECT Plastic Strapping, 300 ft. L, 28 mil (33RZ08)
- Innoplast Strapping