Shop All Pillows
Innomax
Innomax 5-28-CON-S 13 x 24 x 3 in. Angel Silk Shapable Contour Pillow - Small
Mfr # 5-28-CON-S
Zoro # G703870846
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Experience exceptional support and comfort with the angel silk shapable contour pillow by Innomax.
Features- Comfy and shapable, head and neck support
- Naturally contours
- Perfect ergonomic profile for stress-free sleeping comfort
- Provides proper sleeping posture for enhanced breathing ability
- Skin-friendly cotton blend encasement
- Luxuriously soft, silky plush feel
- Great for side and back sleepers
- Gently cradles sensitive ear cartilage
- Stay Cool sleep design conducts away heat for a better night's rest
- Made in the U.S.A.
- Collection: Angel Silk
- Material: Siliconized Polyester Fiber
- Size: Small
- Dimension: 13" H x 24" W x 3" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- HOMELEGANCE Janina Dining Table (5516-66)
- SHOPSOL Vinyl Lab Chair, 17" to 25", T-Pad Arms, White (1010296)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- MINECRAFT 15 in. Ghast Plush Stuffed Pillow Buddy (849589)
- Innomax Pillows