Shop All Mattresses
Innomax
Innomax 2-64-AL-1 10 in. Allura Natural Latex & Pocketed Coil Mattress; California King Size
Mfr # 2-64-AL-1
Zoro # G404057140
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innomax
- MFR # 2-64-AL-1
- Zoro # G404057140
- UPC # 819593012112
- Country of Origin China
- Category Mattresses
Description
Designed for your health, safety and well-being! The Organic Elements Collection Allura Natural Latex and Coil mattress was designed and handcrafted with the health and eco-conscious person in mind By building mattress with as many natural, sustainable and organic elements as we could source. This mattress is built without dangerous chemicals or toxic substances (unlike many conventional mattresses in the marketplace) in order to give yourself and/or your family much healthier and safer sleeping environment.
Features- 3 lbs of 100 percent wool over half inch natural latex comfort layer
- Zone quilted between 100 percent certified organic cotton fiber top ticking and backing
- Support layers medium-firm solid 9" natural latex core is surrounded by 100 percent wool
- The white night natural latex mattess is completely covered with 100 percent certified organic cotton fiber
- 100 Percent cotton top cover and backing fabric. Top cover features mid-body support
- Certified G.O.T.S. (Global organic textile standard) organic cotton fibers
- Certified 100 percent american wool - temperature regulating, chemical free fr layer
- Quilted natural latex in top cover
- 1" Natural latex (20-24 ild), body contouring comfort layer
- 2" Natural latex (20-24 ild) progressive support comfort mid-layer
- 6" Natural latex (25-27-30-27-25 ild), 5-zone substrate base support layer
- Natural latex features sleep cool pin core air flow design
- Certified G.O.T.S. Organic cotton fibers and certified 100% american wool side panels
- This mattress meets all consumer products safety commission standards
- Fully assembled matching foundation california King and king size are split for additional strength, stability and convenience when moving
- Mattress Size: California King Size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- TRUE Cutting Board, Poly, 60" x 19" x 1/2" (812016)
- BOSS Leather Executive Chair, Fixed, Black (B10101-BK)
- BIGGIES SCENES Window Well Scenes-Mountain Flower, 120 in wide x 60 in high (BG-WW-MFW-120)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- INNOMAX 10 in. White Night Natural Latex Mattress, King Size (2-64-WN-6)
- INNOMAX 10 in. White Night Natural Latex Mattress, Twin Size (2-64-WN-9)
- INNOMAX Memory Gel 12 in. Mattress, Twin XL (2-64-MG-X)
- EMSCO GROUP Towers Bed Risers - Black (93401-1)
- FLASH FURNITURE Twin Platform Bed Set, Gray (SL-BMF-25-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- Innomax Beds and Mattresses