Shop All Bathroom Cabinets
Innoci-Usa
Zeus 40 in. W x 26 in. H x 5.25 in. D Surface Mount LED Medicine Cabinet with Dual Color Temperature
Mfr # 69224026
Zoro # G004409189
product price: $1,401.99
/ea
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 40
- Body Material Aluminum, Glass
- Includes Mounting Hardware
- Standards UL-Listed
- Overall Cabinet Height 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Innoci-Usa
- MFR # 69224026
- Zoro # G004409189
- UPC # 685239757637
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 40 |
Overall Cabinet Height | 26 |
Details
Body Material | Aluminum, Glass |
Includes | Mounting Hardware |
Standards | UL-Listed |
Weight | 53 |
Description
The Zeus double door surface mount LED medicine cabinet from innociusa is unique in its own way. It takes your bathroom to the next level. This model is our new premium product on the market and now features both warm white 3000K and cool white 6000K color temperature. Warm white 3000K is ideal for decorating your bathroom and cool white 6000K is perfect for morning makeup and shaving. It is beautiful and practical. Imagine yourself in your own personal oasis with Zeus, the best LED medicine cabinet on the market.
Convenient surface mounting that presents a sleek look
SmartTouch control allowing you to control the color temperature and On/Off function with a simple touch of your finger
Dimmable lighting function that creates multiple atmospheres in your room
Copper free mirror that is environmentally friendly, it prolongs mirror longevity for years of usage
Grand mirrored double doors providing ample space for your bathroom essentials
LED lighting that is energy saving and trouble free
Durable aluminum frame that is long lasting
Beautiful built in 6 LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Perfect 170° soft closing hinges
3 prong 120-Volt electrical outlet, ideal for shaving or hair straightening and USB port for charging
Stunning mirrored interior
50K bulb life providing carefree maintenance for your peace of mind
Dual color temperatures (3000K and 6000K) that are conventional and modern, giving you the flexibility to change the mood of your bathroom to be romantic at night and functional in the morning
IP44 rating that protects our users against intrusion from foreign objects and moisture
Convenient surface mounting that presents a sleek look
SmartTouch control allowing you to control the color temperature and On/Off function with a simple touch of your finger
Dimmable lighting function that creates multiple atmospheres in your room
Copper free mirror that is environmentally friendly, it prolongs mirror longevity for years of usage
Grand mirrored double doors providing ample space for your bathroom essentials
LED lighting that is energy saving and trouble free
Durable aluminum frame that is long lasting
Beautiful built in 6 LED cosmetic mirror for perfect makeup and skin care
Adjustable tempered glass shelves providing customized feel
Perfect 170° soft closing hinges
3 prong 120-Volt electrical outlet, ideal for shaving or hair straightening and USB port for charging
Stunning mirrored interior
50K bulb life providing carefree maintenance for your peace of mind
Dual color temperatures (3000K and 6000K) that are conventional and modern, giving you the flexibility to change the mood of your bathroom to be romantic at night and functional in the morning
IP44 rating that protects our users against intrusion from foreign objects and moisture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Banjo 2 Food Grade Ball Valve (UV204FPFD)
- BANJO Hose Nozzles (VA200)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - WHITE CAST-IRON (M17AF-UL)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (075F)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Left Hinge Door (69431620L)
- INNOCI-USA Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69233026)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- INNOCI-USA Thalia 16 in. W x 20 in. H Recessed LED Medicine Cabinet, Right Hinge Door (69431620R)
- INNOCI-USA Atlas 20 in. W x 26 in. H x 5.25 in. D Single Door Surface Mount LED Medicine Cabinet (69402026)
- INNOCI-USA Zeus 48 in. W x 26 in. H x 4.75 in. D Double Door Surface Mount LED Medicine Cabinet (69204826)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- Innoci-Usa Bathroom Cabinets